£164.00
Ex VAT
£196.80
Inc VAT
Product Details
Product Specification
The AST4682D popular kit covers cylinder leakage testing on a wide range of petrol engines. Contains: adaptors for 10, 12, 14 and 18mm spark plug hole connections.
Attribute | Value |
---|---|
Additional Features | Cylinder leakage testing on a wide range of petrol engines |
Applications | Petrol engines |
Brand | AST |
ECLASS Code | 21049090 |
Includes | Adaptors: 10mm; 12mm; 14mm; 18mm Spark plug hole connections |
MFR Part No. | AST4682 |
Number of Pieces | 8 |
Product Type | Cylinder Leakage Test Kit |
Suitable for the following engines | Petrol Engines |
UNSPSC Code | 27140000 |
Weight Each | 2500g |