£27.49
Ex VAT
£32.99
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured from 16 swg steel. Suitable for storing petrol. Suitable for storing and transportation of diesel, paraffin and motor oil. With lever type safety sealing cap and integral carrying handle. Painted outside and phosphated internally.
Features and Benefits
• Strong, ultra-durable material - made from 16 swg steel
• With lever type safety sealing cap and integral carrying handle
• Painted outside and phosphated internally
Notes
• UN Approved, Class 3
Attribute | Value |
---|---|
Additional Features | Phosphated internally |
Brand | Kennedy |
Can Material | Steel |
Capacity | 20L |
Colour | Green |
EAN | 5036140109612 |
ECLASS Code | 25050704 |
MFR Part No. | KAN-20L |
Product Type | Jerry Can |
Standards Met | UN Approved, Class 3 |
UNSPSC Code | 24112600 |
Weight Each | 3810g |