£43.49
Ex VAT
£52.19
Inc VAT
Product Details
Product Specification
Product Documents
The extractor is an essential for engineers and mechanics when urea-based solutions need to be transfered from containers to vehicles or when vehicle tanks need to be drawn off when over fill is suspected. The 1.5ltr capacity syringe has been desigened with materials compatible with AdBlue®.
Features and Benefits
• 1.5L capacity to avoid filling the AdBlue® tank
• Removable ends for easy cleaning
• Twist and turn shut off valve to help avoid spillage during fluid transfer
• 410mm long delivery/extraction pipe
Typical Applications
• To draw off liquids when over-fill is suspected or when liquids need to be transferred
Notes
• Some motor manufacturers recommend that an air gap be left in the vehicle tank to ensure room for expansion and proper aeration of the fluids
Warnings
• Never put AdBlue® or other aqueous urea solutions into the main fuel tank. Such solutions are only used where a vehicle is fitted with SCR (Selective Catalytic Reduction) systems requiring the use of AdBlue® and equipped with a separate AdBlue® tank
Attribute | Value |
---|---|
Brand | Laser Tools |
Can Material | Composite |
Capacity | 1.5L |
Colour | White |
EAN | 5018341061531 |
ECLASS Code | 25050704 |
MFR Part No. | 6153 |
Product Type | Extractor |
UNSPSC Code | 24112600 |
Weight Each | 802g |