£28.49
Ex VAT
£34.19
Inc VAT
Product Details
Product Specification
Product Documents
The funnel includes a manually operated anti-spill valve which works by lifting the valve inside the funnel. Specifically designed to screw directly onto the AdBlue® tank filler neck where the vehicle is fitted with an angled filler neck (on the outside of the vehicle alongside the fuel filler neck or in the boot inner wing, etc).
Features and Benefits
• Air breather pipe to allow air out of the tank, prevent splashing caused by bubbling and help avoid overfilling
• Allows safe transfer of Adblue® from storage containers to the vehicle tank
• Simple to use, equipped with a manually operated anti-spill valve
• Equipped with a lid to keep out dirt and debris when not in use
Attribute | Value |
---|---|
Brand | Laser Tools |
Can Material | Composite |
Capacity | 1.1L |
Colour | Translucent with black cap |
EAN | 5018341068653 |
ECLASS Code | 25050704 |
MFR Part No. | 6865 |
Product Type | Ad-Blue Funnel |
UNSPSC Code | 24112600 |