£20.64
Ex VAT
£24.77
Inc VAT
Product Details
Product Specification
Product Documents
Easily transport, measure and contain many types of fluids, including petrol, diesel and oil with this 5ltr measuring jug. The jug comes designed with a flexible spout for ease when pouring, preventing spillage and contamination as well as wastage in the workplace or garage. The jug is supplied with metric as well as us quart measurements for easy and quick identification and usage.
Features and Benefits
• The jug holds and measures up to 5ltr
• The measuring jug is designed with a flexible spout that comes supplied with a fitted cap to avoid spillages, contamination and ensures safe storage
• Translucent container for better visibility
Typical Applications
• Suitable for a range of fluids including oil, diesel and petrol
Attribute | Value |
---|---|
Brand | Laser Tools |
Can Material | Plastic |
Capacity | 5L |
Colour | Translucent with black cap |
EAN | 5018341038427 |
ECLASS Code | 25050704 |
MFR Part No. | 3842 |
Product Type | Oil/Fluid Measuring jug |
UNSPSC Code | 24112600 |