£73.49
Ex VAT
£88.19
Inc VAT
Product Details
Product Specification
Product Documents
This hand-operated rotary barrel pump, designed for use with AdBlue®, is made to fit drums and barrels, with a 2in. BSP opening. The manual pump is also suitable for water, diesel, oil and weak acid/alkali liquids for any drum or barrel from 5-55 gallons.
Features and Benefits
• Manufactured from composite material designed to decrease the staining from AdBlue®
• Easy hand-rotating operation pumps, pumping 0.3 litres per revolution
• Supplied with a 2in. BSP fitting
Typical Applications
• Made to pump AdBlue®, but also suitable for water, diesel, oil and weak acid/alkali liquids
Attribute | Value |
---|---|
Brand | Laser Tools |
Can Material | Composite |
Capacity | 23 - 230L |
Colour | White |
EAN | 5018341054250 |
ECLASS Code | 25050704 |
MFR Part No. | 5425 |
Product Type | Barrel Pump |
UNSPSC Code | 24112600 |
Weight Each | 1784g |