£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
The hose clamp pliers are designed for releasing and refitting reusable hose clips. A set of two hose clamps are also available and consists of cross slotted jaw and wide flat band jaw types.
Features and Benefits
• Designed for all flat band and ring hose clamps
• More than one jaw type 1 x cross slotted jaw type and 1 x wide flat band jaw type if you choose the 2pc hose clamp pliers
• Soft grip handle for comfort
• Unique profile jaws securely grip hose clamp
Typical Applications
• Helpful for accessing reusable Clic/Clic R type hose clamps in usually inaccessible positions.
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341038816 |
ECLASS Code | 21049090 |
For Use On | Clic and Clic-R hose clip |
MFR Part No. | 3881 |
Product Type | Hose Clip Pliers |
Tool Material | Steel |
UNSPSC Code | 27140000 |
Weight | 434g |