£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
Suitable for the removal of hard to reach glow plug connectors found on the latest generation of engines. Made from chrome vanadium steel. Composite handle provides added comfort and control. Blade length: 125mm.
Attribute | Value |
---|---|
Additional Features | Blade length: 125mm Chrome vanadium steel blade |
Brand | Kennedy-Pro |
EAN | 5036140064256 |
ECLASS Code | 21049090 |
Handle Material | Composite Plastic |
Includes | Tool only |
Jaw Type | Straight |
Material | Steel |
MFR Part No. | GPS250 |
Number of Pieces | 1 |
Product Type | Glow Plug Connector Pliers |
UNSPSC Code | 27140000 |
Weight Each | 280g |