£90.49
Ex VAT
£108.59
Inc VAT
Product Details
Product Specification
Product Documents
Water and oil-resistant (IP68). Powered by high capacity Lithium-ion batteries - up to 6 hours when fully charged. Charging base with 1.9m power cable can be bench or wall mounted (screws and wall plugs not included).
Attribute | Value |
---|---|
Battery Type | Lithium-Ion |
Brand | Edison |
Bulb Fitting | LED |
Cable Length | 1.5m |
EAN | 5036140053229 |
ECLASS Code | 21049090 |
Includes | DC in-car charger for portable charging Supplied with AC/DC mains charger |
Lumens / Lux | 800 |
MFR Part No. | PL9230 |
Product Type | Worklight |
Run Time | 4/20hr |
UNSPSC Code | 27140000 |
Voltage | 12 230 7.2V |
Weight Each | 260g |