£35.99
Ex VAT
£43.19
Inc VAT
Product Details
Product Specification
Product Documents
The compact IL-175R folding inspection light is compact and easy to store. Unfolding 180 degrees, this light provides three LEDs conveniently placed to provide light from any angle, including a primary 175 lumen CoB LED, a secondary 150 lumen CoB LED placed at the rear, and a 70 lumen top torch.
Features and Benefits
• Constructed from IK07 nylon polymer and aluminium for product durability in industrial settings
• Compact for easy pocket storage
• Pocket clip for clipping onto work trousers when not in use
• 180 degree folding head provides convenient storage
• CoB LEDs provide a higher light density than normal LEDs
• Resistant to drops, dust and water for product longevity
• Provides a fast four-hour charge time for maintained productivity
• Strong magnetic base and dual rear magnets allow for secure placement where required
Contents
• 1x folding inspection light
• 1x 1m USB-C cable
• 1x rechargeable 350mAH Li-ion battery
Typical Applications
• Workplace inspections
• Industrial settings
• Inspecting tight areas and crevices
Standards
• IP20
Attribute | Value |
---|---|
Battery Type | Lithium-Ion |
Beam Distance | 21 Metres |
Brand | Unilite |
Bulb Fitting | LED |
ECLASS Code | 21049090 |
Includes | 1m USB-C Cable 350mAh Li-ion Battery |
Lumens / Lux | 175 |
MFR Part No. | IL-175R |
Product Type | Inspection Light |
Rechargeable | Rechargeable |
Run Time | 3-6hr |
UNSPSC Code | 27140000 |
Voltage | 3.7V |
Weight Each | 60g |