£19.99
Ex VAT
£23.99
Inc VAT
Product Details
Product Specification
Product Documents
With large cast iron bases with a steel cylinder housing and an adjusting notched saddle. Fitted with an overload protection valve. Two piece ‘pumping’ handle also operates hydraulic release. Use on a firm level surface, do not work under the vehicle until another means of support, such as axle stands, are used. Models B234, B337 and B541 are supplied in a robust blow moulded carry case. Complies with the EC Machinery Directive. GS and TUV approved. (Load ratings are ‘metric tonnes’ i.e. 1 tonne = 1,000kg). All supplied with spare seals.
Attribute | Value |
---|---|
Additional Features | Adjusting notched saddle Large cast iron bases Steel cylinder housing |
Brand | Kennedy |
EAN | 5036140002791 |
ECLASS Code | 36120207 |
Lifting Capacity | 5t |
Lifting Height Max. | 416mm |
Lifting Height Min. | 216mm |
Maximum Saddle Adjustment | 70mm |
MFR Part No. | T90504S |
Product Type | Bottle Jack |
Standards Met | Complies with the EC Machinery Directive GS and TUV approved |
UNSPSC Code | 24101612 |
Weight Each | 4.9kg |