£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
A set of two strap wrenches in varying sizes to suit a host of needs. Fitted with a plastic handle and rubber strap.
Features and Benefits
• Durable plastic handle for easy wipe down and longevity of the product
• Features two different sized wrenches to suit multiple purposes
• Smaller wrench features ridges on the strap for enhanced grip
Typical Applications
• Loosening oil filters, sanitary fittings, plastic pipe joints and even lids of overtightened food jars
Attribute | Value |
---|---|
Brand | Draper |
EAN | 5010559438631 |
ECLASS Code | 21040190 |
MFR Part No. | 43863 |
Number of Pieces | 2 |
Strap Material | Rubber |
Turning Method | Hand Swivel |
Type | Wrench Set |
UNSPSC Code | 27112127 |