£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
Product Documents
Used for gripping round and irregular-shaped items, tubes and piping, this chain wrench is ideal for changing oil filters, hot radiator caps and hub caps. Manufactured from hardened chrome vanadium steel for heavy duty use and an assured positive grip, the product has an adjustable capacity of 60 to 140mm.
Features and Benefits
• Can grip both round and irregular shaped items
• Product is manufactured from chrome vanadium steel for durability and resilience
• Suited for effectively grip oil filters, hot radiator caps and hub caps to avoid user injury
• With an adjustable 60 to 140mm capacity to suit your specific needs
Typical Applications
• Automotive
• Engineering
• Plumbing
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Capacity | 60 - 140mm |
Chain Length | 500mm |
Chain Material | Steel |
EAN | 5036140137677 |
ECLASS Code | 21040190 |
Finish/Coating | Chrome-Plated |
Number of Pieces | 1 |
Turning Method | Hand Swivel |
Type | Chain Wrench |
UNSPSC Code | 27112127 |