£21.79
Ex VAT
£26.15
Inc VAT
Product Details
Product Specification
Oil filter strap wrench for large engines up to 150mm diameter.
Features and Benefits
• The simple and cost-effective solution for removing oil filters from trucks and agricultural machinery
• Can be easily stored
• Designed with a wide nylon strap for to grip the filter without damage
Typical Applications
• Suitable for trucks and agricultural machinery
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341078607 |
ECLASS Code | 21040190 |
MFR Part No. | 7860 |
Number of Pieces | 1 |
Type | Strap Wrench |
UNSPSC Code | 27112127 |