£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
This reliable strap style filter is used to remove oil filters on larger engine filters of up to 300mm diameter.
Features and Benefits
• This oil filter is designed to easily remove oil filters from large engines filters
• The oil filter strap wrench includes a wide nylon webbing strap (38mm) for an increased grip
• The spanner adjustment has a 21mm Hex profile and includes a twin head adjuster, for easy adjustments to remove oil filters
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341021047 |
ECLASS Code | 21040190 |
Finish/Coating | Satin |
MFR Part No. | 2104 |
Number of Pieces | 1 |
Strap Material | Nylon |
Strap Width | 38mm |
Type | Strap Wrench |
UNSPSC Code | 27112127 |