£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
Product Documents
These fully magnetised trays allow for the secure keeping of small parts and tools. With their all around magnetisation, they can be used horizontally and vertically, as well as completely upside down if required. Available in a range of shapes and sizes to suit your requirements and personal preferences.
Features and Benefits
• Magnetised on all sides for versatility of usage
• Comes with a rubber scratch guard to protect surfaces upon which it will be affixed to
• Stainless steel finish for elevated durability
Attribute | Value |
---|---|
Brand | Eclipse Magnetics |
EAN | 5012095617785 |
ECLASS Code | 21049090 |
Overall Length | 292mm |
Product Type | Magnetic Tray - Dish |
UNSPSC Code | 27112109 |
Weight Each | 1250g |