£38.99
Ex VAT
£46.79
Inc VAT
Product Details
Product Specification
Suitable for small to medium sized petrol and diesel engines. Cam action ensures the valve is gripped parallel to avoid distortion. Rapid jaw adjustment T-bar with precision screw thread adjustment.
Medium Duty
660430
Thread adjustment.
OHC.
Throat depth: 158mm.
Heavy Duty
039500
Straight jaw.
Throat depth: 150mm.
Attribute | Value |
---|---|
Additional Features | Rapid jaw adjustment T-bar with precision screw thread adjustment |
Brand | Sykes-Pickavant |
EAN | 5012737604302 |
ECLASS Code | 21049090 |
MFR Part No. | 66043000 |
Opening Capacity | 63 to 129mm |
Product Type | Valve Spring Compressors |
Throat Depth | 158mm |
UNSPSC Code | 27140000 |