£1439.00
Ex VAT
£1726.80
Inc VAT
Product Details
Product Specification
Product Documents
This comprehensive hydraulic puller, separator and extractor kit is an ideal workshop set.
Features and Benefits
• Supplied on 2 x metal display panels for ease of use and access
• Comprehensive kit that covers all requirements
Contents
• 1x hydraulic ram with nose piece
• 1x twin beam
• 100mm ram extension
• 2x 75mm leg thin jaw
• 1x 10mm-55mm separator
• 1x 20mm-105mm separator
• 2x main road
• 4x extension rod
• 2x 125mm extension rod
• 1x slide hammer
• 1x 6.5mm-8mm split collect extractor
• 1x 8.5mm-10mm split collect extractor
• 1x 12mm-17mm split collect extractor
• 1x 19mm-22mm split collect extractor
• 1x 22mm-30mm split collecy extractor
• 1x adaptor
• 1x pulling unit
• 1x 610mmx457mm metal display panel
• 1x hook kit
• 1x hydraulic ram with nose piece
• 1x twin head
• 1x triple head
• 1x 50mm ram extension
• 1x 100mm ram extension
• 1x 150mm ram extension
• 3x 100mm leg
• 3x 150mm leg
• 3x 200mm leg
• 3x 250mm leg
• 1x 610mm x 475mm metal display panel
• 1x hook kit
Typical Applications
• Automotive
Attribute | Value |
---|---|
Additional Features | Supplied on 2 x metal display panels |
Brand | Sykes-Pickavant |
EAN | 5012737553051 |
ECLASS Code | 21043090 |
Jaw Reach | 75mm |
MFR Part No. | 15530500 |
Product Type | Separator & Puller Set |
UNSPSC Code | 27111712 |