£157.00
Ex VAT
£188.40
Inc VAT
Product Details
Product Specification
Industrial Reversible/Adjustable
The points at which the jaws are attached to the pulling frame are adjustable, providing more pulling options.
083300
Spread: 350mm.
Reach: 380mm.
Attribute | Value |
---|---|
Additional Features | Drop forged steel legs, beam and jaws Heat treated for strength and durability |
Brand | Sykes-Pickavant |
EAN | 5012737833009 |
ECLASS Code | 21043090 |
Jaw Reach | 380mm |
MFR Part No. | 8330000 |
Product Type | Puller |
Reach | 380mm |
UNSPSC Code | 27111712 |