£99.99
Ex VAT
£119.99
Inc VAT
Product Details
Product Specification
Manufactured from forged steel, with thin jaws for access where the clearance behind the component is limited.
086000
Spread: 75mm. Reach: 75mm.
086100
Spread: 150mm. Reach: 150mm.
086200
Spread: 150mm. Reach: 225mm.
Attribute | Value |
---|---|
Additional Features | Manufactured from forged steel |
Brand | Sykes-Pickavant |
EAN | 5012737796427 |
ECLASS Code | 21043090 |
Jaw Reach | 75mm |
MFR Part No. | 8600000 |
Product Type | Puller |
Reach | 75mm |
UNSPSC Code | 27111712 |