£194.00
Ex VAT
£232.80
Inc VAT
Product Details
Product Specification
For the removal of blind housing bearings without the need to dismantle machinery or remove the running shaft. Positive seating allows even tension on the inner and outer bearing rings reducing resistance. The stabilisers reduce sideways movement and self centres the puller. The three sets cover a range of ISO bearings, if there is no ISO reference on the bearing refer to the puller spread and adaptor.
098000 - ISO designation: 6004-6010, 6004-6015.
Reach: 125mm. Adaptor diameter: 5.5 - 8mm.
098100 - ISO designation: 6299-6205, 6200-6211 and 6212-6222.
Reach: 415mm. Adaptor diameter: 5.5 - 12.5mm.
Attribute | Value |
---|---|
Additional Features | Supplied in blow mould case |
Brand | Sykes-Pickavant |
EAN | 5012737980000 |
ECLASS Code | 21043090 |
Jaw Reach | 125mm |
MFR Part No. | 9800000 |
Product Type | Puller Set |
UNSPSC Code | 27111712 |