£457.00
Ex VAT
£548.40
Inc VAT
Product Details
Product Specification
Manufactured from forged alloy steel.
Taper jaws allow the separator to be used where access behind the component is too restricted to use normal pullers. Makes four hydraulic pullers and one separator.
In lockable metal case.
Spread: 150mm.
Reach:
50/100/150mm.
Attribute | Value |
---|---|
Brand | Sykes-Pickavant |
EAN | 5012737796007 |
ECLASS Code | 21043090 |
Jaw Reach | 150mm |
MFR Part No. | 15520000 |
Product Type | Puller Set |
UNSPSC Code | 27111712 |