£469.00
Ex VAT
£562.80
Inc VAT
Product Details
Product Specification
This comprehensive 24 piece set makes 6 different twin/triple leg pullers, plus a bearing separator kit. Supplied in a metal case for safe keeping and easy transportation.
Features and Benefits
• Makes 6 different twin/triple leg pullers, plus a bearing separator kit
• Comprehensive 24 piece set for a broad application
• Supplied in a metal case to keep your kit safe
Contents
• 15282800 3 x Legs - 200mm
• 19311200 1 x Twin Beam
• 15000000 1 x Hydraulic Ram With Nose Piece
• 15241200 1 x Twin Head
• 15341300 1 x Triple Head
• 15242200 1 x Ram Extension - 50mm
• 15262400 1 x Ram Extension - 100mm
• 15242400 3 x Legs - 100mm
• 15262600 3 x Legs - 150mm
• 09510000 1 x Separator 20-105mm
• 09311500 2 x Main Rods
• 09311900 4 x Extension Rods
• 09312300 2 x Extension Rods 5 inch
Typical Applications
• Automotive
Attribute | Value |
---|---|
Additional Features | Supplied in metal case. |
Brand | Sykes-Pickavant |
EAN | 5012737552085 |
ECLASS Code | 21043090 |
Jaw Reach | 876mm |
MFR Part No. | 15520800 |
Product Type | Separator & Puller Set |
UNSPSC Code | 27111712 |