£5729.00
Ex VAT
£6874.80
Inc VAT
Product Details
Product Specification
• 20T Hydraulic Cylinder and Pump.
• Contains full capability without any duplication of parts.
• 6 pulling combinations.
• Bearing separator capability.
• Portable press frame included.
• Internal pulling unit included.
• Supplied in 2 steel storage cases.
• 3 x Cranked legs.
• 3 x Straight legs.
• 3 x Leg extensions.
• Spread 530mm.
• Reach 760mm.
Attribute | Value |
---|---|
Additional Features | Supplied in 2 steel storage cases |
Brand | Sykes-Pickavant |
EAN | 5012737938582 |
ECLASS Code | 21043090 |
Jaw Reach | 760mm |
MFR Part No. | 20205000 |
Product Type | Separator & Puller Set |
UNSPSC Code | 27111712 |