£2549.00
Ex VAT
£3058.80
Inc VAT
Product Details
Product Specification
• 30T Hydraulic Cylinder.
• Capability as per 20300000 kit for those customers who already have a suitable hydraulic pump (10,000 psi) with standard 3/4" hydraulic quick coupler.
• Supplied in steel storage case.
• Spread 530mm.
• Reach 580mm.
Attribute | Value |
---|---|
Additional Features | To suit all heavy duty pulling and extraction situations |
Brand | Sykes-Pickavant |
EAN | 5012737938544 |
ECLASS Code | 21043090 |
Jaw Reach | 580mm |
MFR Part No. | 20301000 |
Product Type | Puller Set |
UNSPSC Code | 27111712 |