£3389.00
Ex VAT
£4066.80
Inc VAT
Product Details
Product Specification
• 50T Hydraulic Cylinder.
• Capability as per 20500000 kit for those customers who already have a suitable hydraulic pump (10,000 psi) with standard 3/4" hydraulic quick coupler.
• Supplied in steel storage case.
Attribute | Value |
---|---|
Additional Features | Offer a comprehensive range of pulling and extracting options. |
Brand | Sykes-Pickavant |
EAN | 5012737938469 |
ECLASS Code | 21043090 |
Jaw Reach | 470mm |
MFR Part No. | 20501000 |
Product Type | Puller Set |
UNSPSC Code | 27111712 |