£37.99
Ex VAT
£45.59
Inc VAT
Product Details
Product Specification
Product Documents
SWP9 Steering Wheel
Suitable for GM, Ford and Chrysler vehicles. Also suitable for removing pulleys and fly wheels.
Contents: 1x yoke, 1x thrust bolt. 1x thrust cap. 2x 75mm screws (5/16" x 24 UNF). 2x 75mm screws (3/8" x 16 UNC). 2x 90mm screws (5/16" x 18 UNC). 1x plastic storage tray.
HPB9 Harmonic Balance
For harmonic balance removal, timing gears and other parts with bolt circle diameters from 38 to 117mm (1 1/2" to 4 5/8"). Ductile steel yoke.
Contents: 1x yoke. 1x thrust bolt. 1x ram nut. 3x 75mm screws (3/8" x 24 UNF).
3x 75mm screws (3/8" x 16 UNC). 1x plastic storage tray.
CP18 Combination
Steering wheel puller suitable for GM, Ford and Chrysler vehicles. For harmonic balance removal, timing gears and other parts with bolt circle diameters from 38 to 117mm (1 1/2" to 4 5/8").
Contents: As SWP9 and HPB9 above.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140043206 |
ECLASS Code | 21043090 |
MFR Part No. | CP18 |
Product Type | Puller Set |
UNSPSC Code | 27111712 |