£114.00
Ex VAT
£136.80
Inc VAT
Product Details
Product Specification
HS7 105 - 150mm
HS11 75 - 105mm
For removing bearings, gears, sprockets and bushes.
10 ton capacity hydraulic ram with tommy bar. Metal storage case.
Both sets contain:
1x hydraulic ram.
1x separator.
2x 200mm main rods.
2x 230mm extension rods.
1x beam.
1x ram nut.
HS7 (only) also contains
1x 80mm push plate.
1x 50mm ram
extension.
1 x 100mm ram
extension.
HS7 Set Illustrated
Attribute | Value |
---|---|
Additional Features | 10 ton capacity hydraulic ram |
Brand | Kennedy |
EAN | 5036140043152 |
ECLASS Code | 21043090 |
Jaw Reach | 105mm |
Product Type | Separator Set |
UNSPSC Code | 27111712 |