£219.00
Ex VAT
£262.80
Inc VAT
Product Details
Product Specification
Product Documents
The Internal Bearing Puller Set from Laser Tools® is ideal for the extraction of bearings that require removal by pulling as opposed to pressing.
Features and Benefits
• Supplied with a range of adapter sizes for versatile application
• Suitable for use on blind mounted bearings
Contents
• Adapters (8mm, 10mm x 100mm, 12mm, 15mm, 17mm x 60mm, 20mm x 95mm, 25mm, 30mm, 32mm x 60mm)
• Chrome plated slide hammer (300mm working shaft)
• Space collar
• Tapered bolt
Typical Applications
• Motorcycle wheel bearing extraction
• Blind mounted bearings
Attribute | Value |
---|---|
Additional Features | Internal Only |
Brand | Laser Tools |
EAN | 5018341061654 |
ECLASS Code | 21043090 |
MFR Part No. | 6165 |
Product Type | Puller Set |
UNSPSC Code | 27111712 |