£4.99
Ex VAT
£5.99
Inc VAT
Product Details
Product Specification
400ml Tyre Sealant.
1 aerosol for one tyre, single use product.
Suitable for tyres up and including 16".
Larger tyres may require more than aerosol.
A temporary repair designed to get you home, no need for any tools or wheel changes.
For use on tubeless tyres only.
Attribute | Value |
---|---|
Brand | Ring Automotive |
EAN | 5055175228181 |
ECLASS Code | 30140101 |
MFR Part No. | RTS1 |
Product Type | Tyre Puncture Repair |
Size | 400ml |
UNSPSC Code | 31201606 |
Weight Each | 0.38g |