£33.49
Ex VAT
£40.19
Inc VAT
Product Details
Product Specification
The Universal Airbag Compatible cover is recommended for use on all seats with seat mounted airbags.
Attribute | Value |
---|---|
Additional Features | Covers the head rest Total seat coverage |
Brand | HDD |
Colour | Black |
EAN | 5060012272111 |
ECLASS Code | 28019290 |
Material | PVC |
MFR Part No. | ABCBLK-211 |
Product Type | Universal Seat Cover - Airbag Compatible |
Resistance Properties | Dirt & grime Dust Food and drink Mud Oil Paint |
Seat Location | Front |
Seat Size | Single |
UNSPSC Code | 25174601 |