£20.76
Ex VAT
£24.91
Inc VAT
Product Details
Product Specification
Accepts arm rests. Covers head rests. Quick to install and remove. Ideal for occasional use. Suitable for use with seat mounted airbags.
Attribute | Value |
---|---|
Brand | HDD |
Colour | Blue |
EAN | 5060012272326 |
ECLASS Code | 28019290 |
Material | Polythene |
Product Type | Universal Fast Fit Seat Cover |
Seat Location | Front |
Seat Size | Single |
UNSPSC Code | 25174601 |