£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
Used by many Motor Mechanics and Technicians to protect the single seat of vehicles while in a garage environment. Very quick and easy to fit. Can be used many times and is easily wiped clean.
Attribute | Value |
---|---|
Additional Features | Covers the head rest Very quick and easy to fit |
Brand | HDD |
Colour | Black |
EAN | 5060012273118 |
ECLASS Code | 28019290 |
Material | PVC |
MFR Part No. | TSCBLK-311 |
Product Type | Technician Universal Seat Cover |
Resistance Properties | Dirt & grime Dust Food and drink Mud Oil Paint |
Seat Location | Front |
Seat Size | Single |
UNSPSC Code | 25174601 |