£24.99
Ex VAT
£29.99
Inc VAT
Product Details
Product Specification
Designed to fit seat of many tractors, excavators and combines.
Features and Benefits
• Accepts armrests and headrest
• Easy to wipe and clean
• Made from durable reinforced nylon with a PVC backing
Attribute | Value |
---|---|
Additional Features | Accepts armrests Covers the head rest Total seat coverage |
Brand | HDD |
Colour | Black |
EAN | 5060012273316 |
ECLASS Code | 28019290 |
Material | PVC |
Product Type | Tractor Seat Cover - Large |
Resistance Properties | Dirt & grime Dust Food and drink Mud Oil Paint |
Seat Location | Front |
Seat Size | Single |
UNSPSC Code | 25174601 |