£21.79
Ex VAT
£26.15
Inc VAT
Product Details
Product Specification
A smaller seat cover suitable for many forklifts, excavators and tractors. Accepts armrests and headrest.
Attribute | Value |
---|---|
Additional Features | Accepts armrests Covers the head rest Total seat coverage |
Brand | HDD |
Colour | Black |
EAN | 5060012273217 |
ECLASS Code | 28019290 |
Material | PVC |
MFR Part No. | TBLK-321 |
Product Type | Tractor Seat Cover - Small |
Resistance Properties | Dirt & grime Dust Food and drink Mud Oil Paint |
Seat Location | Front |
Seat Size | Single |
UNSPSC Code | 25174601 |