£56.99
Ex VAT
£68.39
Inc VAT
Product Details
Product Specification
Designed as a 'quick to fit' rear seat cover suitable for many estate cars, twin cabs and hatchbacks. Approx. 220 x 150 cms. Accepts headrests and 3 point seat belts on all seats. Use also as a boot liner, ground sheet or security cover.
Attribute | Value |
---|---|
Additional Features | Accepts 3 point seat belt Accepts headrests Quick to fit |
Brand | HDD |
Colour | Black |
EAN | 5060012272715 |
ECLASS Code | 28019290 |
Material | PVC |
MFR Part No. | UCRBLK-271 |
Product Type | Universal Seat Cover |
Resistance Properties | Dirt & grime Dust Food and drink Mud Oil Paint |
Seat Location | Rear |
Seat Size | Triple |
UNSPSC Code | 25174601 |