£24.99
Ex VAT
£29.99
Inc VAT
Product Details
Product Specification
Highly durable protective front seat covers.
Features and Benefits
• Offers total seat coverage
• Accepts armrests and covers the head rest
• Not suitable for seats with airbags
Attribute | Value |
---|---|
Additional Features | Accepts armrests Covers the head rest Not suitable for seats with airbags Total seat coverage |
Brand | HDD |
Colour | Black |
EAN | 5060012272012 |
ECLASS Code | 28019290 |
Material | PVC |
MFR Part No. | UFBLK-201 |
Product Type | Universal Seat Cover |
Resistance Properties | Dirt & grime Dust Food and drink Mud Oil Paint |
Seat Location | Front |
Seat Size | Single |
UNSPSC Code | 25174601 |