£33.49
Ex VAT
£40.19
Inc VAT
Product Details
Product Specification
Covers head rests and accepts 3 point seat belts on both seats.
Attribute | Value |
---|---|
Additional Features | Accepts 3 point seat belt Accepts headrests Quick to fit |
Brand | HDD |
Colour | Black |
EAN | 5060012272913 |
ECLASS Code | 28019290 |
Material | PVC |
MFR Part No. | VBLK-291 |
Product Type | Universal Seat Cover |
Resistance Properties | Dirt & grime Dust Food and drink Mud Oil Paint |
Seat Location | Universal |
Seat Size | Double |
UNSPSC Code | 25174601 |