Sykes-Pickavant

660490 BALL JOINT REMOVER

SKU:

SYK5036490K

MPN:

66049000

£12.79

Ex VAT

£15.35

Inc VAT

IN STOCK (5)

    Product Details

    Tapered steel jaw, for quick and easy use on most cars and light vans.
    Throat depth: 69mm. Overall length: 195mm.


    Product Specification
    Attribute
    Value

    Additional Features

    Quick and easy use on most cars and light vans

    Brand

    Sykes-Pickavant

    Capacity

    19mm

    EAN

    5012737604906

    ECLASS Code

    21049090

    Jaw Material

    Steel

    MFR Part No.

    660490

    Product Type

    Ball Joint Separator Lever Type

    Throat Depth

    69mm

    UNSPSC Code

    27140000

    Weight Each

    0.68kg