£30.79
Ex VAT
£36.95
Inc VAT
Product Details
Product Specification
This range of bearing separators are ideal for removing bearings, gears and bushes from shafts, particularly where access with a mechanical puller is restricted. They have tapered edges for insertion behind close fitting bearings, gears and bushes.
Features and Benefits
• Jaw hardness: 42° - 45° HRC
• Tapered edges
Typical Applications
• Removing bearings, gears and bushes from shafts
Attribute | Value |
---|---|
Additional Features | For removing bearings, gears and bushes |
Brand | Kennedy |
Capacity | 50 - 75mm |
EAN | 5036140043244 |
ECLASS Code | 21049090 |
MFR Part No. | BS75 |
Product Type | Bearing Separator |
Screw Material | Hardened Steel |
UNSPSC Code | 27140000 |
Weight Each | 1.6kg |