£31.49
Ex VAT
£37.79
Inc VAT
Product Details
Product Specification
Manufactured from drop forged alloy steel with slim tapered fork jaw for easier access into confined areas. Suitable for use on most car and light commercial vehicle ball joints.
100mm Overall Length - Restricted Access
Designed for use in hard to reach and confined areas. Mainly for use on Asian import cars.
Attribute | Value |
---|---|
Additional Features | Designed for use in hard to reach and confined areas Suitable for use on most car and light commercial vehicle ball joints |
Brand | Kennedy |
Capacity | 45mm |
EAN | 5036140043312 |
ECLASS Code | 21049090 |
Jaw Material | Alloy Steel |
Product Type | Ball Joint Separator |
Screw Material | Hardened Steel |
Throat Depth | 22mm |
Throat Width | 18mm |
UNSPSC Code | 27140000 |
Weight Each | 1.12kg |