£75.49
Ex VAT
£90.59
Inc VAT
Product Details
Product Specification
30 - 75mm
For removing bearings, gears, sprockets and bushes. Metal storage case.
Contents:
1x 7” thrust bolt.
1x 30 - 50mm separator.
1x 50 - 75mm separator.
2x 80 and 100mm main rods.
2x 90 and 110mm extension rods.
1x beam.
Attribute | Value |
---|---|
Additional Features | For removing bearings, gears, sprockets and bushes Metal storage case |
Brand | Kennedy |
Capacity | 30 - 75mm |
EAN | 5036140043169 |
ECLASS Code | 21049090 |
MFR Part No. | MS12 |
Number of Pieces | 8 |
Product Type | Bearing Separator |
Screw Material | Hardened Steel |
UNSPSC Code | 27140000 |
Weight Each | 4.95kg |