£43.49
Ex VAT
£52.19
Inc VAT
Product Details
Product Specification
Hardened steel screws and cast steel claws.
2 Legged
Central hexagonal drive with wrap over coil claws which can be reversed for spreading applications. Suitable for use on cars and light commercial vehicles.
Use with 21mm/13/16” AF open ended spanner.
Maximum jaw opening: 250mm.
3 Legged
Each leg has one free moving claw and one threaded claw with a 1/2” square drive or 24mm hexagon drive - can be used with air tools or spanners. Fitted with safety hooks to prevent accidental release. Suitable for use on cars and commercial vehicles and allows safe compression of heavier springs.
Maximum jaw opening: 240mm.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140012707 |
ECLASS Code | 21049090 |
Jaw Material | Cast Steel |
Maximum Jaw Opening | 240mm |
MFR Part No. | CCD324 |
Number of Legs | 3 |
Number of Pieces | 3 |
Product Type | Spring Compressor Set |
Screw Material | Hardened Steel |
UNSPSC Code | 27140000 |
Weight Each | 3kg |