SIP

03936 RESCUE PAC 1600

SKU:

SIP4943313X

MPN:

03936

£217.00

Ex VAT

£260.40

Inc VAT

IN STOCK (29)

    Product Details

    This lightweight and reliable Booster Pac is ideal for roadside assistance when you need it the most. Ready to use and with a true 22Ah max battery capacity, the Rescue Pac features 800mm length heavy duty cables. Compact design, it features an integrated handle to provide portable power to where it is needed.


    Features and Benefits
    • Rugged, durable case design
    • Easy-to-use and ready for operation
    • Large true 22Ah battery capacity
    • 12v DC output socket
    • LED charge rate indication for ease of use
    • Heavy duty leads and clamps


    Product Documents
    Product Specification
    Attribute
    Value

    Battery Capacity

    22Ah

    Brand

    SIP

    Cranking Rate

    700A

    EAN

    5012713039364

    ECLASS Code

    27050600

    MFR Part No.

    03936

    Peak Amps

    1,600A

    UNSPSC Code

    26111704

    Voltage

    12V

    Weight

    8.9kg