£10.99
Ex VAT
£13.19
Inc VAT
Product Details
Product Specification
Open ended twin hold on tyre valve inflator connector. 1/4in. female thread. With an overall length of 250mm. For use on standard bore tyre valves.
Features and Benefits
• Black colour coded handle to allow you to easily identify the correct tool (black for open ended)
• Suitable for use with MK3 tyre inflator, PCL wall gauges and PCL portable gauges
Attribute | Value |
---|---|
Brand | PCL |
EAN | 5014875400082 |
ECLASS Code | 21049090 |
MFR Part No. | CO1A03 |
Product Type | Tyre Valve Inflator Connector |
UNSPSC Code | 27140000 |
Weight Each | 100g |