£91.99
Ex VAT
£110.39
Inc VAT
Product Details
Product Specification
Accura 1 Tyre Inflators with varying hose lengths. Maximum inflation pressure of 15 bar. Direct valve design to increase inflation and deflation rates. With an operating temperature of -20°C to 60°C.
Features and Benefits
• Possesses an over pressure warning to let you know when you tool is maxed out
• Has a reading accuracy of 0.01 bar to ensure readings are correct
Attribute | Value |
---|---|
Brand | PCL |
Capacity | 0 - 12 |
Display Type | Digital |
EAN | 5014875440057 |
ECLASS Code | 21049090 |
Max. Pressure Reading | 218psi |
MFR Part No. | DAC1A03 |
Product Type | Tyre Inflator |
UNSPSC Code | 27140000 |