£1109.00
Ex VAT
£1330.80
Inc VAT
Product Details
Product Specification
Mechanical Units are the original inflators designed and manufactured by PCL
The mechanical Post Meters come with a single clip-on, or twin hold-on connector. Both feature an easy-to-read dial with clear, impact-resistant toughened glass cover, and provide a choice of calibration, and easily detachable hose.
-Clear impact-resistant toughened glass dial cover
-Complies with EC Directive 86/217 &
-BS EN 12645: 1999
Attribute | Value |
---|---|
Additional Features | Choice of calibration. Easy-read dial. Clear impact-resistant toughened glass dial cover. Powder coated outer casing giving a hard durable finish. Easily detachable hose. |
Brand | PCL |
Capacity | 0 - 10 |
Display Type | Dial |
EAN | 5014875076997 |
ECLASS Code | 21049090 |
Max. Pressure Reading | 140psi |
MFR Part No. | PM1H01 |
Product Type | Tyre Inflator |
UNSPSC Code | 27140000 |