£41.99
Ex VAT
£50.39
Inc VAT
Product Details
Product Specification
Various tyre pressures gauges which incorporate a self-adjusting friction device, enabling the pressure to be read when the tyre pressure gauge is removed from the tyre valve. Include a positive sealing washer to ensure reliability, an integral pocket clip and a removable protective cap.
Attribute | Value |
---|---|
Additional Features | Engineered for hard usage over a long period of time Suitable for all cars and commercial vehicles Fitted with an extra large filter to protect the quality mechanism Chrome plated tube with lanyard ring |
Brand | PCL |
EAN | 5014875070018 |
ECLASS Code | 21049090 |
Max. Pressure Reading | 160psi |
MFR Part No. | TPG57H03 |
Product Type | Tyre Pressure Gauge |
UNSPSC Code | 27140000 |
Weight Each | 246g |