£149.00
Ex VAT
£178.80
Inc VAT
Product Details
Product Specification
Various tyre pressures gauges which incorporate a self-adjusting friction device, enabling the pressure to be read when the tyre pressure gauge is removed from the tyre valve. Include a positive sealing washer to ensure reliability, an integral pocket clip and a removable protective cap.
Attribute | Value |
---|---|
Additional Features | Kit Contents: x1 Torque Wrench 2-134 Nm. x1 Torque Tool for Valve and Sensor Assembly 0.5 - 3.5 Nm. x1 Bit holder of Torque Tool. x1 Splint driver 2mm. x1 Bit Holder (150mm extension) for Torque Tool. x1 Torque adjuster for Torque Tool. x1 11mm Socket. x1 12mm Socket. x1 T10 Star Socket. x1 T15 Star Socket. x1 T20 Star Socket. x1 Tyre Valve Removal Tool. x1 Valve Inserting Tool Torque 0.25 N-m. x1 Valve Inserting Tool Torque 0.45 N-m. |
Brand | PCL |
EAN | 5014875139425 |
ECLASS Code | 21049090 |
MFR Part No. | TPMS01 |
Product Type | Tyre Valve Service Tool |
UNSPSC Code | 27140000 |
Weight Each | 1329g |