£4.19
Ex VAT
£5.03
Inc VAT
Product Details
Product Specification
Deep groove ball bearings are used in a wide variety of applications, they are simple in design, non-separable, suitable for high speeds and are robust in operation.
Attribute | Value |
---|---|
Bearing Type | Open |
Brand | FAG |
Dynamic Load Rating | 8.06kN |
ECLASS Code | 23059090 |
Enclosure | Open |
Inside Diameter | 15mm |
Limiting Speed | 28000rpm |
MFR Part No. | 6202-Z |
Outside Diameter | 35mm |
Reference Speed | 43000rpm |
Static Load Rating | 3.75kN |
UNSPSC Code | 31171500 |
Width | 11mm |